Shop All Entrance Mats
Crown Matting Technologies
Indoor/Outdoor Scraper Mat, Black, 43" W x
Mfr # TD 0046BK
Zoro # G4077849
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 31 lbs
- Color Black
- Application Indoor/Outdoor
- Overall Length 66 in
- Overall Width 43.75 in
Product Information
- Brand Crown Matting Technologies
- MFR # TD 0046BK
- Zoro # G4077849
- UPC # 23244106161
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Length | 66 in |
Overall Width | 43.75 in |
Details
Weight | 31 lbs |
Color | Black |
Application | Indoor/Outdoor |
Thickness | 0.25" |
Item | Indoor/Outdoor Scraper Mat |
Mat Shape | Rectangular |
Backing Type | Non-Skid |
Backing Material and Surface Material | Rubber |
Surface Design | Wiper Mat |
Description
Crown Crown-Tred Indoor/Outdoor Scraper Mat, Rubber, 43.75 x 66.75, Black
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Falling Ice, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-19360)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 2In (TF2O300-200)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 6 ft Floor Mat (03_167_W_RC)
- ACCUFORM Fire Extinguisher Sign, 18X3-1/2", PS (PSP315)
- CROWN MATTING TECHNOLOGIES EcoStep Mat, 48 x 72, Charcoal (ET 0046CH)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (CN 0035BR)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 4 ft. W x (MN 0046AC)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 24" W x (MASR42BK)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Brown, 4 ft. W x (NR 0410BR)
- CROWN MATTING TECHNOLOGIES Floor Mat, White, 31.5" W x (WC3125SW)
- CALLOWAY MILLS Multi, 17 W x 29 L (120961729)
- Crown Matting Technologies Floor Mats