Shop All Entrance Mats
Crown Matting Technologies
Floor Runner, Black, 3 ft. W x 60 ft. L
Mfr # PBR1836BK
Zoro # G0756870
original price:
$473.62
20% off
new price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 60 ft
- Color Black
- Backing Material Vinyl
- Surface Material Vinyl
Product Information
- Brand Crown Matting Technologies
- MFR # PBR1836BK
- Zoro # G0756870
- UPC # 023244556317
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 60 ft |
Details
Item | Floor Runner |
Color | Black |
Backing Material | Vinyl |
Surface Material | Vinyl |
Thickness | 1/8 in |
Edge Style | Straight |
Antifatigue | Yes |
Backing Material and Surface Material | Vinyl |
Surface Design | Pebble |
Description
Floor Runner, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, Lg (10-11) (TT L)
- MCR SAFETY Shoulder Leather Palm Plasticize, PK12 (1270B)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465J87 (465J87)
- BAUSCH + LOMB Sight Savers Pre-Moistened Anti-Fog Tissues with Silicone, PK100 (8576)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 24" W x (MASR42BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Blue, 3 ft. W x (WP 0034MB)
- CROWN MATTING TECHNOLOGIES Mats, Charcoal, 36" W x (SS R310CH)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- CROWN MATTING TECHNOLOGIES Indoor/Outdoor Scraper Mat, Black, 43" W x (TD 0046BK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (DS 0046CH)
- CUSTOM PRINTED RUGS Custom Printed Rugs DM 62 Lambson Moose Intruder Moose (DM 62)
- Crown Matting Technologies Floor Mats