Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Black, 48" W x
Mfr # JS 0046BK
Zoro # G4077374
original price:
$152.28
10% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Backing Material Vinyl
- Color Black
- Overall Width 48 in
- Mat Shape Rectangular
Product Information
- Brand Crown Matting Technologies
- MFR # JS 0046BK
- Zoro # G4077374
- UPC # 23244316829
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Length | 72 in |
Overall Width | 48 in |
Details
Backing Material | Vinyl |
Color | Black |
Mat Shape | Rectangular |
Thickness | 0.44" |
Weight | 14.5 lbs |
Application | Medium Traffic Areas |
Item | Floor Mat |
Backing Type | ThermoFlex™ Vinyl |
Style | Indoor/Outdoor |
Backing Material and Surface Material | Nylon Fiber |
Surface Application | Cut Pile |
Surface Design | Scraper Mat |
Description
Crown Jasper Indoor/Outdoor Scraper Mat, 48 x 72, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bifocal Safety Reading Glasses, +2.00 (DM13H20PF)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY85)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (FBM5555)
- LYLE Reflective Keep Hands Clear Caution Sign, 10 in Height, 14 in Width, Aluminum, English (LCU3-0319-RA_14x10)
- CROWN MATTING TECHNOLOGIES MAT, 3'X5'X3/8, RIB, BK (FL3660BK)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0035AC)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 2 ft. W x 3 ft. L (WP 0023BK)
- CROWN MATTING TECHNOLOGIES Indoor/Outdoor Scraper Mat, Black, 43" W x (TD 0046BK)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0310AC)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 4 ft. W x (MN 0046AC)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 24" W x 36" L (GJO58935)
- Crown Matting Technologies Floor Mats