Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Black, 24" W x
Mfr # MASR42BK
Zoro # G6431041
original price:
$72.09
10% off
new price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 32 in
- Color Black
- Thickness 0.63"
- Weight 14 lbs
Product Information
- Brand Crown Matting Technologies
- MFR # MASR42BK
- Zoro # G6431041
- UPC # 023244550179
- Country of Origin Sri Lanka
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 32 in |
Details
Item | Floor Mat |
Color | Black |
Thickness | 0.63" |
Weight | 14 lbs |
Application | Indoor/Outdoor |
Backing Material and Surface Material | Rubber |
Mat Shape | Rectangular |
Surface Design | Wiper/Scraper |
Description
Mat,Mat-A-Dor,24x32 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 1 (DWR-SINGLE-8-1)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Palm Coated, X-Large (GL4505P)
- JACKSON Jackson 138-22518 V60 Nemesis* Rx Safety Eyewear Smoke-Black 2.0 (138-22518)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (CM3020)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (NR 0046CH)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Green, 3 ft. W x (WP 0035EG)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (CN 0035BR)
- CROWN MATTING TECHNOLOGIES MAT, 3'X5'X3/8, RIB, BK (FL3660BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Blue, 3 ft. W x (WP 0034MB)
- CONDOR Entrance Runner, Charcoal, 4 ft. W x 10 ft. L (36VK03)
- Crown Matting Technologies Floor Mats