Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Mat, Black/Yellow, 5 ft. L x
Mfr # CD0035YB
Zoro # G6431330
original price:
$153.79
10% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Thickness .56 in
- Length 5 ft
- Width 3 ft
- Mat Shape Rectangle
Product Information
- Brand Crown Matting Technologies
- MFR # CD0035YB
- Zoro # G6431330
- UPC # 023244854680
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft |
Width | 3 ft |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | .56 in |
Mat Shape | Rectangle |
Application | Industry; Indoor |
Description
Mat,Anti-Fatigue,3x5,Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 3-1/2X5", R and BK/WHT, HV (84875)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868751)
- NMC Wash Your Hands Before Entering, WH2P (WH2P)
- NMC Metal Only Label, Pk5 (ENV22AP)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black, 5 ft. L x (K4 0035BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 5 ft. L x (K4 0035BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 12 ft. L x (WB 0312KD)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (CK 0312YB)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black/Yellow, 12 ft. L x (CD 0312YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- Crown Matting Technologies Floor Mats