Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Gray, 60 ft. L x
Mfr # WXR1248LG-60
Zoro # G5775756
product price: $3,016.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,016.99
Free 30-Day Returns
Key Features
- Color Gray
- Length 60 ft.
- Width 4 ft.
Product Information
- Brand Crown Matting Technologies
- MFR # WXR1248LG-60
- Zoro # G5775756
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 4 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Gray |
Description
Antifatigue,Comfort Mat,4ft.x60ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coat, Tan, 2XL, Cotton (FS1J05S2)
- PETZL Zillon Adjustable Work Positioning Lanyard 5.5 meters (35865)
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1106-DG_12x18 (T1-1106-DG_12x18)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW33)
- CROWN MATTING TECHNOLOGIES Crown, Ribbed Vinyl Anti-Fatigue Mat, 24 X 36, Black (FL2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black, 3 ft. L x (FP 2436BK)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (WB Z035KD)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 15 ft. L x 3 ft. W (WS CT15TC)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 60 ft. L x (SER3824BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Mat, Black/Yellow, 5 ft. L x (CD0035YB)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- Crown Matting Technologies Floor Mats