Shop All Anti-Fatigue Mats
Crown Matting Technologies
Anti-Fatigue Mat, Terracotta, 60" L x
Mfr # WS CT35TC
Zoro # G4228285
original price:
$176.06
5% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Width 36"
- Color Terracotta
Product Information
- Brand Crown Matting Technologies
- MFR # WS CT35TC
- Zoro # G4228285
- UPC # 23244873087
- Country of Origin Sri Lanka
- Category Anti-Fatigue Mats
Dimensions
Length | 60" |
Width | 36" |
Details
Item | Anti-Fatigue Mat |
Color | Terracotta |
Description
Crown Safewalk-Light Heavy-Duty Anti-Fatigue Mat, Rubber, 36 x 60, Terra Cotta
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, Nitrile, L, Black (GPNB46100)
- FALLTECH Temporary Horizontal Lifeline (6036018)
- MIDWEST QUALITY GLOVES Kids Cott Jersey Glove (537K)
- MUCK BOOT CO Edgewater II, Moss, 10, PR (EWH-333T-MS-100)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 12 ft. L x (WB 0312KD)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black/Yellow, 12 ft. L x (CD 0312YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (WB 0035YD)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black, 5 ft. L x (K4 0035BK)
- CROWN MATTING TECHNOLOGIES Crown Mats & Matting WSTF35BK Safewalk Heavy-Duty Anti-Fatigue Drainage Mat; General Purpose - Black (WSTF35BK)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0038YB)
- Crown Matting Technologies Floor Mats