Shop All Anti-Fatigue Mats
Crown Matting Technologies
Anti-Fatigue Mat, Black, 60" L x
Mfr # WB Z035KD
Zoro # G7734019
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mat Surface Pattern Diamond
- Length 60"
- Width 36"
Product Information
- Brand Crown Matting Technologies
- MFR # WB Z035KD
- Zoro # G7734019
- UPC # 23244272309
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60" |
Width | 36" |
Details
Item | Anti-Fatigue Mat |
Color | Black |
Mat Surface Pattern | Diamond |
Description
Crown Wear-Bond Comfort-King Anti-Fatigue Mat, Diamond Emboss, 36 x 60, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Turbidity Barrier, Type 1, 5 ft. x 50 ft., Vinyl/Polyester, 48 inch H, 14 Inch L, 30 pounds W, Yellow (3200-6-60)
- CHILL-ITS BY ERGODYNE Cooling Hat, Camouflage, Universal (6630)
- SHOWA 6112PF, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 90 PK (6112PFXXL)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, 12PK (34-874FY/XXL)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (CK 0312YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 60 ft. L x (SER3824BP)
- CROWN MATTING TECHNOLOGIES Crown, Ribbed Vinyl Anti-Fatigue Mat, 24 X 36, Black (FL2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (CK 0035YB)
- CROWN MATTING TECHNOLOGIES Floor Runner, Black/Yellow, 75 ft. L x (CXR0036YB)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0046YB)
- Crown Matting Technologies Floor Mats