Shop All Anti-Fatigue Mats
Crown Matting Technologies
Anti-Fatigue Mat, Black, 36" L x
Mfr # FL 2436BK
Zoro # G7732880
original price:
$33.74
27% off
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 24"
- Color Black
Product Information
- Brand Crown Matting Technologies
- MFR # FL 2436BK
- Zoro # G7732880
- UPC # 23244584723
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 36" |
Width | 24" |
Details
Item | Anti-Fatigue Mat |
Color | Black |
Description
Crown Ribbed Vinyl Anti-Fatigue Mat, 24 x 36, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1328)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- EATON Tower Light LED Module Flashing, Green (SL7-BL24-G)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MG-F55-008)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 5 ft. L x (CD 3435YB)
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black, 3 ft. L x (FP 2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- Crown Matting Technologies Anti-Fatigue Mats