Shop All Lubricants
Crown
Lubricant, Petroleum, Aerosol Can
Mfr # 7340
Zoro # G2415045
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 10.5 oz
- Lubricant Container Aerosol Can
- Application Penetrant S00745 Developer S00848 Flash Free Safety Solvent (Cleaner)
- VOC Content 70 %
Product Information
- Brand Crown
- MFR # 7340
- Zoro # G2415045
- UPC # 088193073407
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 10.5 oz |
Details
NSF Rating | Not Rated |
Lubricant Container | Aerosol Can |
Application | Penetrant S00745 Developer S00848 Flash Free Safety Solvent (Cleaner) |
VOC Content | 70 % |
Lubricant Additives | No Additives |
Specific Gravity | 0.81 |
Lubricant Color | Amber |
Lubricant NSF Rating | Not Rated |
Flash Point | 175 Degrees F |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Lubricant Film | Wet |
Item | Lubricant |
Chemical Base | Mineral Oil |
GHS Flammability Rating | Flammable Aerosol (Category 2) |
Max. Operating Temp. | 110 Degrees F |
Standards | Meets Mil - C - 16173E |
Lubricant Type | Lubricant |
Min. Operating Temp. | 40 Degrees F |
Description
Wet, Container Size 10.5 oz, Lubricant Container Aerosol Can, Min. Operating Temp. 40 Degrees F, Max. Operating Temp. 110 Degrees F, NSF Rating Not Rated, VOC Content 70 Percent, Lubricant Color Amber, Flammable Aerosol (Category 2), Flash Point 175 Degrees F, Standards Meets Mil - C - 16173E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Radial Needle Cages Radial Needle Cages (K8X12X10TN)
- HANSEN Dust Cap, 3/8", Push On, Vinyl (PPDC3HK)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 103in OC, 2 Band (2/BX100)
- REELCRAFT Spring Return Hose Reel, 1 1/4 in Hose Dia., 50 ft Length, 600 psi (FF9500 OLPBW)
- PROTOCHEM LABORATORIES Foaming Deep Penetrating Chain And Cable Lubricant, 16 oz., EA1 (PC-235-1)
- KRYLON Sprayon 711 The Protector Lubricant (SC0711000)
- ACCU-LUBE Synthetic Lubricant, MQL, 1 Gal, VOC Free (LBSYNT01)
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 2, 14 oz (41150)
- LPS Red & Redi Multipurpose Red Grease, NLGI Grade 2, 16 oz Aerosol Can (05816)
- WD-40 WD40 5 Gallon Pail 1011749012 (49012)
- KRYTOX 8 oz Tube White (XHT-BDZ)
- Crown Lubricants