Shop All Layout Fluids
Crown
Ink Remover, 16oz. Aerosol
Mfr # 6095
Zoro # G3787625
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Aerosol
- Container Size 16 oz
- Color Clear
- Net Weight (Oz.) 13.60
- Type Aerosol
Product Information
- Brand Crown
- MFR # 6095
- Zoro # G3787625
- UPC # 088193060957
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 16 oz |
Size | 16-oz. Aerosol |
Details
Item - Layout Fluids | Layout Fluid Remover |
Container Style | Aerosol |
Color | Clear |
Net Weight (Oz.) | 13.60 |
Type | Aerosol |
Application | Tool and Die |
Item | Machining Fluid Remover |
Characteristics | Fast Acting and Dissolves Layout Fluids Without Leaving A Residue |
Fluid Consistency | Aerosol |
Net Weight | 10.5 oz |
Features | Does Not Leave Residue, Fast Acting |
Form | Aerosol |
Container Type | Aerosol Can |
Description
Machining Fluid Remover, Container Size 16 oz, Aerosol Can, Aerosol, Clear, Application Tool and Die, Features Does Not Leave Residue, Fast Acting, Form Aerosol, Net Weight 10.5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (30PT86)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X08)
- CHAMPION Alternator 230/240V with Enclosure (Z12937)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C030105)
- DYKEM Layout Fluid, Steel Blue, 930 mL (80600)
- SPRAYON Stencil Ink, 16 oz, Net 12 Oz, Dark Blue (S03109000)
- DYKEM Layout Fluid, Intense Blue, 0.55 oz (83307)
- DYKEM Layout Fluid, Blue, 1 gal. Jug (80700)
- DYKEM Dykem Steel Blue, Layout Fluid, Bottle, 8 oz (80400)
- STARRETT Layout Fluid, Liquid, Blue, 4 oz. (1610-4)
- DYKEM Layout Fluid, Steel Red(TM), 930 mL (80696)
- Crown Layout Fluids