Shop All Grills & Smokers
Crown
Estate Elite 30in Nat Gas Cart Grill w Roll Dome Bun Rack 2 End Shelves 2-Door Cabinet and Cover
Mfr # 255IE30MNG
Zoro # G510790405
product price: $10,590.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$10,590.99
Free 30-Day Returns
Product Information
- Brand Crown
- MFR # 255IE30MNG
- Zoro # G510790405
- Country of Origin Unknown
- Category Grills & Smokers
Description
Complete your outdoor kitchen w the Crown Verity IE30MNG Estate Elite 30in natural gas cart grill w roll dome bun rack two end shelves two-door cabinet and cover! Whether grilling at a golf club or catered event this high-performance stainless steel grill is the perfect choice for cooking all of your grilled meats and vegetables to perfection. It boasts four burners placed equidistant from one another to ensure the most even heat pattern possible producing up to 64500 BTU. They each have their own individual knobs so that you can precisely control the heat intensity and cook each meal w exactly the amount of doneness or char that you crave.This grill requires no tools for set up and includes one roll dome one bun rack two end shelves a two-door cabinet and a cover. The shelves on either side of the cooking area provide a valuable workspace for you to prepare items to go on the grill or to keep your favorite seasonings go-to tools extra ingredients or even an ice-cold beverage close at hand while grilling. The two-door cabinet provides even more storage space if necessary and includes adjustable shelves perfect for you to keep your consistent grilling essentials like spatulas tongs and other grilling utensils. Even though this grill is constructed w stainless material that is both weather-proof and rust-proof a heavy-duty cover is also included to further protect your grill from the elements when not in use.With a 28inX21in cooking space high-volume cooking has never been easier. The bun rack allows you to keep food warm while cooking other items on the main grill surface or to toast hamburger and hot dog buns to crispy perfection. Each leg is fitted w 3in locking casters allowing you to easily move the grill for cleaning or transport but also ensuring that the grill stays securely in place when locked. Equipped w a pull-out grease catching tray the risk of flare-ups is greatly diminished.Overall Dimensions:Width: 59 3/16inDepth: 24 15/16inCooking Height: 36 15/16inHeight with Roll Dome: 55 7/8inCooking Surface Dimensions:Width: 28inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Ball-Rocker Arm (BS-694543)
- RAPALA Aerator (RAERTR-C)
- INTERSTATE PNEUMATICS 6.5HP Pressure Washer Axial Piston Pump (Horizontal) For 3/4" Key Shaft Gasoline Engine, 3000 PSI (PW5200)
- UNDERHILL Underhill Hose Repair 5/8" Male Brass Mender (HRBM-58-M)
- CROWN VERITY Propane Grill, Propane, 79,500 BtuH (CV-MCB-36WGP)
- GOZNEY Roccbox Propane Gas Outdoor Pizza Oven Olive Green (GRPOLUS1632)
- ICON Icon CGXR402WDELUXE Deluxe Kamado Grill; White (CGXR402WDELUXE)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill (554LPG72)
- CHAR-BROIL Vertical Electric Smoker (11201677)
- GLOBAL INDUSTRIAL Park Grill Charcoal BBQ, In Ground (695299)
- Crown Grills & Smokers