Shop All Water and Steam Boilers
Crown Boiler Co
Three Pass Water Boiler, Oil, 31-1/2In. H
Mfr # FWZ080BOLT1SSU
Zoro # G3503324
product price: $3,713.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,713.99
Free 30-Day Returns
Key Features
- Fuel Oil
- AHRI Net BtuH 84,000 BtuH
- BtuH Input 112,000
- Ignition Type Flame Retention
- Width 20 3/4 in
Product Information
- Brand Crown Boiler Co
- MFR # FWZ080BOLT1SSU
- Zoro # G3503324
- UPC # 645504230234
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 20 3/4 in |
Depth | 30 3/4 in |
Height | 31 1/2 in |
Pipe Size Return | 1 1/2 in |
Vent Dia. | 5 in |
Manufacturers Warranty Length | 1 yr Limited |
Pipe Size Supply | 1 1/2 in |
Overall Width | 20 3/4 in |
Overall Height | 31 1/2 in |
Supply Connection Size | 1 1/2 in |
Overall Dimensions - H x W x D | 31 1/2 in x 20 3/4 in x 16 1/4 in |
Vent Diameter | 5 in |
Connection Size | 1 1/2 in |
Overall Depth | 16 1/4 in |
Return Connection Size | 1 1/2 in |
Description
Heating Method Hot Water, Domestic Tankless Coil Included No, AHRI Net BtuH 84,000 BtuH, Heating Capacity Input 112,000 BtuH, Heating Capacity Output 97,000 BtuH, Annual Fuel Utilization Efficiency 86.3 Percent, Boiler Type Three Pass Hot Water Boiler, Vent Diameter 5 in, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Freeport 2 FWZ, Overall Height 31 1/2 in, Overall Width 20 3/4 in, Overall Depth 16 1/4 in, Compatible with Product Type Home Heating Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 3241/4463 CFM (39180)
- BELL & GOSSETT Automatic Steam Vent (499170)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 20"x 1", MERV 8 (102-740-006)
- KOCH FILTER Fiberglass Filter, NH, MERV12, 16"x20"x12" (112-652-011)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 22-3/8" W (KSB150ZOLP1SSU0)
- CROWN BOILER CO Hot Water Boiler, Propane, 26-1/2" W (BWF126BLT3SU0)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 17-3/8" W (KSB100ZOLP1SSU0)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOLT4SSU0)
- CROWN BOILER CO Hot Water Boiler, Propane, 15-1/2" W (BWF094BLT3SU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI172ELPZZPSU)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI138ELPZZPSU)
- Crown Boiler Co Water and Steam Boilers