Shop All Water and Steam Boilers
Crown Boiler Co
Steam Boiler, Oil, 31-5/8" H, 22-3/8" W
Mfr # KSB150ZOLP1SSU0
Zoro # G301779909
product price: $3,214.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,214.99
Free 30-Day Returns
Key Features
- AHRI Net BtuH 181,000 BtuH
- Standards AHRI Certified, ASME Certified, cETLus Certified
- Vent Type Chimney
- Overall Width 22 3/8 in
- Heating Capacity Input 181,000 BtuH
Product Information
- Brand Crown Boiler Co
- MFR # KSB150ZOLP1SSU0
- Zoro # G301779909
- UPC # 645504521295
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Overall Width | 22 3/8 in |
Supply Connection Size | 3 in |
Return Connection Size | 1 1/2 in |
Overall Depth | 24 5/8 in |
Overall Height | 31 5/8 in |
Details
Item | Steam Boiler Assembly |
AHRI Net BtuH | 181,000 BtuH |
Standards | AHRI Certified, ASME Certified, cETLus Certified |
Vent Type | Chimney |
Heating Capacity Input | 181,000 BtuH |
Series | Kingston (KSB) |
Housing Material | Cast Iron (Heat Exchanger) |
Heating Capacity Output | 181,000 BtuH |
Boiler Type | Steam Boiler |
Heating Method | Steam |
Domestic Tankless Coil Included | No |
Heating Area | 567 sq ft |
Annual Fuel Utilization Efficiency | 85.1 % |
Fuel Type | Oil |
Description
Heating Method Steam, Domestic Tankless Coil Included No, AHRI Net BtuH 181,000 BtuH, Heating Capacity Input 181,000 BtuH, Heating Capacity Output 181,000 BtuH, Annual Fuel Utilization Efficiency 85.1 Percent, Boiler Type Steam Boiler, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 3 in, Series Kingston (KSB), Overall Height 31 5/8 in, Overall Width 22 3/8 in, Overall Depth 24 5/8 in, Fuel Type Oil, Heating Area 567 sq ft, Housing Material Cast Iron (Heat Exchanger)
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Relay, Current Sensing (040-0131-00)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A160)
- MAXX AIR Polyvinyl Hose for 8 In. Confined Space Ventilators (HVHF 08HOSE UPS)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 7in dia (6"RC)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI138ELPZZPSU)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI172ENPZZPSU)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 17-3/8" W (KSB100ZOTP1SSU0)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 22-3/8" W (KSB150ZOTP1SSU0)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF140BNT3SU0)
- CROWN BOILER CO Three Pass Water Boiler, Oil, 31-1/2 In. H (FWZ100BOLT1SSU)
- CROWN BOILER CO Three Pass Water Boiler, Oil, 31-1/2In. H (FWZ080BOLT1SSU)
- Crown Boiler Co Water and Steam Boilers