Shop All Water and Steam Boilers
Crown Boiler Co
Steam Boiler, Oil, 31-5/8" H, 17-3/8" W
Mfr # KSB100ZOTP1SSU0
Zoro # G701779905
product price: $3,025.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,025.99
Free 30-Day Returns
Key Features
- AHRI Net BtuH 91,000 BtuH
- Series Kingston (KSB)
- Vent Type Chimney
- Standards AHRI Certified, ASME Certified, cETLus Certified
- Includes Tankless Coil
Product Information
- Brand Crown Boiler Co
- MFR # KSB100ZOTP1SSU0
- Zoro # G701779905
- UPC # 645504521318
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Return Connection Size | 1 1/2 in |
Overall Width | 17 3/8 in |
Supply Connection Size | 3 in |
Overall Depth | 24 5/8 in |
Overall Height | 31 5/8 in |
Details
Item | Steam Boiler Assembly with Tankless Coil |
AHRI Net BtuH | 91,000 BtuH |
Series | Kingston (KSB) |
Vent Type | Chimney |
Standards | AHRI Certified, ASME Certified, cETLus Certified |
Includes | Tankless Coil |
Domestic Tankless Coil Included | Yes |
Boiler Type | Steam Boiler |
Heating Capacity Output | 121,000 BtuH |
Annual Fuel Utilization Efficiency | 85 % |
Fuel Type | Oil |
Heating Capacity Input | 121,000 BtuH |
Housing Material | Cast Iron (Heat Exchanger) |
Heating Area | 379 sq ft |
Heating Method | Steam |
Description
Heating Method Steam, Domestic Tankless Coil Included Yes, AHRI Net BtuH 91,000 BtuH, Heating Capacity Input 121,000 BtuH, Heating Capacity Output 121,000 BtuH, Annual Fuel Utilization Efficiency 85 Percent, Boiler Type Steam Boiler, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 3 in, Series Kingston (KSB), Overall Height 31 5/8 in, Overall Width 17 3/8 in, Overall Depth 24 5/8 in, Includes Tankless Coil, Fuel Type Oil, Heating Area 379 sq ft
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 7"x50ft. (2031-0700-2050)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear SBTRAB40, 2PK (20255.13AB)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS201620)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 1", 4 Pack (FB18X30_4)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR070BLT3AU1)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR105BLT3AU1)
- CROWN BOILER CO Hot Water Boiler, Propane, 15-1/2" W (BWF094BLT3SU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI138ELPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF105BNT3SU0)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF140BNT3SU0)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 17-3/8" W (KSB100ZOLP1SSU0)
- Crown Boiler Co Water and Steam Boilers