Shop All Water and Steam Boilers
Crown Boiler Co
Hot Water Boiler, Propane, 15-1/2" W
Mfr # BWF094BLT3SU0
Zoro # G201779894
product price: $2,939.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,939.99
Free 30-Day Returns
Key Features
- AHRI Net BtuH 70,000 BtuH
- Ignition Type Electronic Ignition
- Vent Type Direct Vent Kit
- Manufacturers Warranty Length Limited Lifetime
- Standards AHRI Certified, ASME Certified, cETLus Certified
Product Information
- Brand Crown Boiler Co
- MFR # BWF094BLT3SU0
- Zoro # G201779894
- UPC # 645504518325
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Vent Diameter | 3 in |
Return Connection Size | 1 1/4 in |
Supply Connection Size | 1 1/4 in |
Overall Width | 15 1/2 in |
Connection Size | 1/2 in |
Overall Depth | 24 5/8 in |
Overall Height | 37 3/4 in |
Details
Item | Direct Exhaust, LP, Hot Water Boiler |
AHRI Net BtuH | 70,000 BtuH |
Ignition Type | Electronic Ignition |
Vent Type | Direct Vent Kit |
Standards | AHRI Certified, ASME Certified, cETLus Certified |
Includes | Direct Vent Kit |
Heating Method | Hot Water |
Heating Capacity Input | 94,000 BtuH |
Series | Bali 2 (BWF) |
Housing Material | Cast Iron (Heat Exchanger) |
Heating Capacity Output | 81,000 BtuH |
Annual Fuel Utilization Efficiency | 85 % |
Fuel Type | Propane |
Boiler Type | Hot Water Boiler |
Description
Heating Method Hot Water, AHRI Net BtuH 70,000 BtuH, Heating Capacity Input 94,000 BtuH, Heating Capacity Output 81,000 BtuH, Annual Fuel Utilization Efficiency 85 Percent, Boiler Type Hot Water Boiler, Vent Diameter 3 in, Return Connection Size 1 1/4 in, Free Air CFM @ 10 Vacuum 1 1/4 in, Series Bali 2 (BWF), Overall Height 37 3/4 in, Overall Width 15 1/2 in, Overall Depth 24 5/8 in, Manufacturers Warranty Length Limited Lifetime, Includes Direct Vent Kit, Connection Size 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1320367 Switch Lmt 220-20 S (1320367)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- ADOBE AIR Alum Bond Ac Repair Epoxy 7 Oz (90935)
- AIR HANDLER 20 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Orange/White (2GJC9)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF140BNT3SU0)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, NG (AWR070BNT3AU1)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 22-3/8" W (KSB150ZOLP1SSU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI172ENPZZPSU)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 17-3/8" W (KSB100ZOLP1SSU0)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOTT4SSU0)
- Crown Boiler Co Water and Steam Boilers