Shop All Water and Steam Boilers
Crown Boiler Co
Hot Water Boiler, Natural Gas, 15-1/2" W
Mfr # BWF105BNT3SU0
Zoro # G001779896
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,818.99
Free 30-Day Returns
Key Features
- AHRI Net BtuH 78,000 BtuH
- Ignition Type Electronic Ignition
- Manufacturers Warranty Length Limited Lifetime
- Standards AHRI Certified, ASME Certified, cETLus Certified
- Includes Direct Vent Kit
Product Information
- Brand Crown Boiler Co
- MFR # BWF105BNT3SU0
- Zoro # G001779896
- UPC # 645504518264
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Overall Depth | 26 1/2 in |
Return Connection Size | 1 1/4 in |
Connection Size | 1/2 in |
Supply Connection Size | 1 1/4 in |
Overall Width | 15 1/2 in |
Vent Diameter | 3 in |
Overall Height | 37 3/4 in |
Details
Item | Direct Exhaust, NG, Hot Water Boiler |
AHRI Net BtuH | 78,000 BtuH |
Ignition Type | Electronic Ignition |
Standards | AHRI Certified, ASME Certified, cETLus Certified |
Includes | Direct Vent Kit |
Vent Type | Direct Vent Kit |
Housing Material | Cast Iron (Heat Exchanger) |
Heating Method | Hot Water |
Fuel Type | Natural Gas |
Heating Capacity Output | 90,000 BtuH |
Boiler Type | Hot Water Boiler |
Heating Capacity Input | 70,000 BtuH |
Annual Fuel Utilization Efficiency | 85 % |
Series | Bali 2 (BWF) |
Description
Heating Method Hot Water, AHRI Net BtuH 78,000 BtuH, Heating Capacity Input 70,000 BtuH, Heating Capacity Output 90,000 BtuH, Annual Fuel Utilization Efficiency 85 Percent, Boiler Type Hot Water Boiler, Vent Diameter 3 in, Return Connection Size 1 1/4 in, Free Air CFM @ 10 Vacuum 1 1/4 in, Series Bali 2 (BWF), Overall Height 37 3/4 in, Overall Width 15 1/2 in, Overall Depth 26 1/2 in, Manufacturers Warranty Length Limited Lifetime, Includes Direct Vent Kit, Connection Size 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Evap Pan 400W 110V (CP801)
- HEIL QUAKER /ICP 1050703 Condenser Motor 1/230 (1050703)
- DAYTON Exhaust Vent, 48 In (7A883)
- REZNOR Motor, 1 HP, 208V, 3 - Phase (36580)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR070BLT3AU1)
- CROWN BOILER CO Hot Water Boiler, Propane, 15-1/2" W (BWF094BLT3SU0)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR140BLT3AU1)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI138ENPZZPSU)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI172ELPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 17-3/8" W (TWB100ZOTT4SSU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI103ELPZZPSU)
- Crown Boiler Co Water and Steam Boilers