Shop All Water and Steam Boilers
Crown Boiler Co
Atmospheric Vent Steam Boiler, LP
Mfr # BSI172ELPZZPSU
Zoro # G9858782
product price: $4,274.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$4,274.99
Free 30-Day Returns
Key Features
- Fuel LP
- AHRI Net BtuH 107,000 BtuH
- BtuH Input 172,000
- Ignition Type Electronic
- Width 22 1/2 in
Product Information
- Brand Crown Boiler Co
- MFR # BSI172ELPZZPSU
- Zoro # G9858782
- UPC # 645504110284
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 22 1/2 in |
Depth | 28 in |
Height | 40 11/32 in |
Vent Dia. | 6 in |
Pipe Size Supply | 2 in |
Manufacturers Warranty Length | 1 yr Limited |
Pipe Size Return | 2 in |
Overall Height | 40 7/16 in |
Overall Width | 22 1/2 in |
Supply Connection Size | 2 in |
Vent Diameter | 6 in |
Overall Depth | 28 in |
Connection Size | 1/2 in |
Overall Dimensions - H x W x D | 40 7/16 in x 22 1/2 in x 28 in |
Return Connection Size | 2 in |
Description
Heating Method Steam, AHRI Net BtuH 107,000 BtuH, Heating Capacity Input 172,000 BtuH, Heating Capacity Output 142,000 BtuH, Annual Fuel Utilization Efficiency 82.1 Percent, Boiler Type Atmospheric Vent Steam Boiler, Vent Diameter 6 in, Return Connection Size 2 in, Free Air CFM @ 10 Vacuum 2 in, Series Bermuda, Overall Height 40 7/16 in, Overall Width 22 1/2 in, Overall Depth 28 in, Compatible with Product Type Home Heating Systems, Manufacturers Warranty Length 1 yr Limited
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Register Sidewall Wht 10X4In (RG0289)
- AIR HANDLER 16" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B746)
- HONEYWELL Fan, Table, Circulator, Air (HT900)
- TELEDYNE LAARS Limit Switch, 250 Deg. F, M/R (E2103200)
- CROWN BOILER CO Hot Water Boiler, Propane, 12-3/4" W (BWF063BLT3SU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI138ELPZZPSU)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI103ELPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 12-3/4" W (BWF070BNT3SU0)
- CROWN BOILER CO Three Pass Water Boiler, Oil, 31-1/2In. H (FWZ080BOLT1SSU)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI172ENPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF140BNT3SU0)
- Crown Boiler Co Water and Steam Boilers