Shop All Water and Steam Boilers
Crown Boiler Co
Atmospheric Vent Hot Water Boiler, LP
Mfr # AWR105BLT3AU1
Zoro # G9858843
product price: $2,749.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,749.99
Free 30-Day Returns
Key Features
- Fuel LP
- AHRI Net BtuH 77,000 BtuH
- BtuH Input 105,000
- Ignition Type Electronic
- Width 15 in
Product Information
- Brand Crown Boiler Co
- MFR # AWR105BLT3AU1
- Zoro # G9858843
- UPC # 645504503826
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 15 in |
Depth | 28 in |
Height | 32 1/4 in |
Vent Dia. | 5 in |
Pipe Size Return | 1 1/4 in |
Pipe Size Supply | 1 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Overall Height | 39 1/2 in |
Overall Width | 15 3/8 in |
Connection Size | 1/2 in |
Overall Depth | 31 1/2 in |
Supply Connection Size | 1 1/4 in |
Return Connection Size | 1 1/4 in |
Overall Dimensions - H x W x D | 39 1/2 in x 15 3/8 in x 31 1/2 in |
Vent Diameter | 5 in |
Description
Heating Method Hot Water, AHRI Net BtuH 77,000 BtuH, Heating Capacity Input 105,000 BtuH, Heating Capacity Output 88,000 BtuH, Annual Fuel Utilization Efficiency 84 Percent, Boiler Type Atmospheric Vent Hot Water Boiler, Vent Diameter 5 in, Return Connection Size 1 1/4 in, Free Air CFM @ 10 Vacuum 1 1/4 in, Series Aruba 5, Overall Height 39 1/2 in, Overall Width 15 3/8 in, Overall Depth 31 1/2 in, Compatible with Product Type Home Heating Systems, Manufacturers Warranty Length 1 yr Limited
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Humidifier Wick Filter (1045)
- EATON Indicating Light, Green, 22mm, LED (M22-L-G-230G)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with PM2.5 Air Quality Sensor & 4-Stage Filter System (X-2830)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF140BNT3SU0)
- CROWN BOILER CO Hot Water Boiler, Propane, 15-1/2" W (BWF094BLT3SU0)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, NG (AWR105BNT3AU1)
- CROWN BOILER CO Hot Water Boiler, Propane, 12-3/4" W (BWF063BLT3SU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI103ELPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF105BNT3SU0)
- WATTS -B1156F***B1156F*** Prv Valve (-B1156F***)
- Crown Boiler Co Water and Steam Boilers