Shop All Water and Steam Boilers
Crown Boiler Co
Atmospheric Vent Hot Water Boiler, LP
Mfr # AWR070BLT3AU1
Zoro # G9858852
product price: $2,576.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,576.99
Free 30-Day Returns
Key Features
- Fuel LP
- AHRI Net BtuH 51,000 BtuH
- BtuH Input 70,000
- Ignition Type Electronic
- Width 11 3/4 in
Product Information
- Brand Crown Boiler Co
- MFR # AWR070BLT3AU1
- Zoro # G9858852
- UPC # 645504503772
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 11 3/4 in |
Depth | 28 in |
Height | 32 1/4 in |
Pipe Size Supply | 1 1/4 in |
Vent Dia. | 4 in |
Pipe Size Return | 1 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Overall Width | 12 7/8 in |
Overall Height | 39 1/2 in |
Vent Diameter | 4 in |
Overall Depth | 31 1/2 in |
Overall Dimensions - H x W x D | 39 1/2 in x 12 7/8 in x 31 1/2 in |
Supply Connection Size | 1 1/4 in |
Return Connection Size | 1 1/4 in |
Connection Size | 1/2 in |
Description
Heating Method Hot Water, AHRI Net BtuH 51,000 BtuH, Heating Capacity Input 70,000 BtuH, Heating Capacity Output 59,000 BtuH, Annual Fuel Utilization Efficiency 84 Percent, Boiler Type Atmospheric Vent Hot Water Boiler, Vent Diameter 4 in, Return Connection Size 1 1/4 in, Free Air CFM @ 10 Vacuum 1 1/4 in, Series Aruba 5, Overall Height 39 1/2 in, Overall Width 12 7/8 in, Overall Depth 31 1/2 in, Compatible with Product Type Home Heating Systems, Manufacturers Warranty Length 1 yr Limited
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND Xl Draft Inducer For Oil Or Gas (XL)
- NORDFAB End Cap, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x 4 in H (8010003733)
- PAMLICO AIR 18 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011830)
- FITTINGS Bearing (0163P00027)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR105BLT3AU1)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI103ELPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOTT4SSU0)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR140BLT3AU1)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 22-3/8" W (KSB150ZOTP1SSU0)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOLT4SSU0)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 22-3/8" W (KSB150ZOLP1SSU0)
- Crown Boiler Co Water and Steam Boilers