Shop All Conduit Fittings
Crouse Hinds
Sa Liquidator Liquidtight Grounding Connector Aluminum 2In
Mfr # LT200G SA
Zoro # G704420385
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type FMC
- Overall Length 2.63 in
- Insulated No
- Hazardous Location Rating Class I, Division 2
- Width 3 in
Product Information
- Brand Crouse Hinds
- MFR # LT200G SA
- Zoro # G704420385
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 2.63 in |
Width | 3 in |
Size | 2 in |
Trade Size | 2 in |
Height (In.) | 3-3/4 in |
Details
For Conduit Type | FMC |
Insulated | No |
Hazardous Location Rating | Class I, Division 2 |
Hazardous Location | Yes |
Connector Type | Straight |
Material | Aluminum, Ground lug: Aluminum |
Standards | NEC/CEC |
Material Type | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER Poly Wire Gry 1320'+300' (G620300)
- UPG F2 250 tabs connectors 6ft cord (D1767)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1X)
- SAFCORD Cord Cover, Yellow, Nylon, 4 In. x 6 ft. (SCY46)
- CROUSE HINDS Arktite 2P 2W 20A Amp Plug (APJ2251)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Box Of 10 Hub Reducer 1-1/2in To 1/2in Conduit Fitting (RE51 SA)
- L.H. DOTTIE L.H. Dottie 2'' Entrance Cap (Clamp On), 5PK (EC200)
- Crouse Hinds Conduit Fittings