Shop All Conduit Fittings
Crouse Hinds
Retrofit Sealing Fitting 1In, 2PK
Mfr # EYSR3
Zoro # G504394800
product price: $932.99
/pk 2, $466.50/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.38 in
- Standards NEC/CEC
- Hazardous Location Yes
- Material Feraloy iron alloy
- Height (In.) 3.13 in
Product Information
- Brand Crouse Hinds
- MFR # EYSR3
- Zoro # G504394800
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 4.38 in |
Height (In.) | 3.13 in |
Width | 3.13 in |
Trade Size | 1 in |
Details
Standards | NEC/CEC |
Hazardous Location | Yes |
Material | Feraloy iron alloy |
Hazardous Location Rating | Class I, Division 1 |
Description
33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 50 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE8)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-M Series (LSZ1JGM)
- GE Thermal Unit, 23.50 to 30.70A (CR123C273B)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Box Of 10 Hub Reducer 1-1/2in To 1/2in Conduit Fitting (RE51 SA)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Straight Male Connector 2In Conduit Fitting (LT200)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1 1/2" Trade Size (732327)
- Crouse Hinds Conduit Fittings