Shop All Hazardous Location Lighting Fixtures
Crouse Hinds
Luminaire 61W Led 100-277V-Ac Light Fixture
Mfr # VMVL-7-J-R3-UNV1
Zoro # G304384261
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 59 W
- Length 15.07 in
- Height 12.85 in
- Width (In.) 11.62 in
- Dimmable Dimmable driver
Product Information
- Brand Crouse Hinds
- MFR # VMVL-7-J-R3-UNV1
- Zoro # G304384261
- Country of Origin Unknown
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 15.07 in |
Height | 12.85 in |
Width (In.) | 11.62 in |
Trade size | 1-1/2 in |
Details
Fixture Wattage | 59 W |
Dimmable | Dimmable driver |
Lens Material | Heat and impact resistant glass |
Material | Die cast aluminum |
IP Rating | IP66 |
Standards | NEC/CEC |
Application | Hazardous/Classified Locations |
Lumens per watt | 127 |
NEMA Rating | 4X |
Equivalent Luminaire | 175W HID |
Optical Distribution | Type III |
Frequency | 50/60 Hz |
NEC Hazardous Rating | Class I, Division 2 |
Power Factor | Greater than 0.9 |
Description
43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS SHINGLE LIGHT CLIPS 50PK (9060-99-5635)
- HALO Rl56 Series (RL56TRMTBZB)
- ILC Replacement for GE General Electric G.E F54w/t5/835/eco replacement light bulb lamp, 25PK (F54W/T5/835/ECO GE GENERAL ELECTRIC G.E)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- CROUSE HINDS Light Fixtures DMVIG2A085GP/120 (DMVIG2A085GP/120)
- CROUSE HINDS Light Fixtures VMVL-3-R1-UNV1 (VMVL-3-R1-UNV1)
- CROUSE HINDS HAZARD-GARD 250W MERCURY VAPOR 347V-AC LIGHT FIXTURE (EVM8250 347-M87)
- CROUSE HINDS 27W Led 100-277V-Ac Light Fixture (VMVL-3-R1-UNV1)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- Crouse Hinds Hazardous Location Lighting Fixtures