Shop All Hazardous Location Lighting Fixtures
Crouse Hinds
Light Fixtures VMVL-5-UNV1
Mfr # VMVL-5-UNV1
Zoro # G804384273
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100-277 Vac, 127-250 Vdc
- Mounting No mounting module
- Length 13 in
- Height 13.13 in
- Width (In.) 12.75 in
Product Information
- Brand Crouse Hinds
- MFR # VMVL-5-UNV1
- Zoro # G804384273
- Country of Origin Unknown
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13 in |
Height | 13.13 in |
Width (In.) | 12.75 in |
Details
Voltage | 100-277 Vac, 127-250 Vdc |
Mounting | No mounting module |
Material | Die cast aluminum |
Application | Hazardous/Classified Locations |
Standards | NEC/CEC |
IP Rating | IP66 |
Lens Material | Heat and impact resistant glass |
Dimmable | Dimmable driver |
Lumens | 5000 |
Lumens per watt | 127 |
NEC Hazardous Rating | Class I, Division 2 |
NEMA Rating | 4X |
Optical Distribution | Type V |
Frequency | 50/60 Hz |
Equivalent Luminaire | 100W HID |
Power Factor | Greater than 0.9 |
Description
26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE FLAME TIP BULB 25W 25PK (5106)
- SATCO 7.5 W S11 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 120V - Carded (S4511)
- ELCO LIGHTING 6 Sloped Baffle with Coil Springs Trim" (EL622W)
- ILC Replacement For LIGHT BULB LAMP, ADR D3060 (ADR D3060)
- CROUSE HINDS Light Fixtures VMVL-3-R1-UNV1 (VMVL-3-R1-UNV1)
- CROUSE HINDS 27W Led 100-277V-Ac Light Fixture (VMVL-3-R1-UNV1)
- CROUSE HINDS Luminaire 61W Led 100-277V-Ac Light Fixture (VMVL-7-J-R3-UNV1)
- CROUSE HINDS Light Fixtures DMVIG2A085GP/120 (DMVIG2A085GP/120)
- CROUSE HINDS HAZARD-GARD 250W MERCURY VAPOR 347V-AC LIGHT FIXTURE (EVM8250 347-M87)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- APPLETON ELECTRIC Fixture, Incandescent (AAU15N)
- Crouse Hinds Hazardous Location Lighting Fixtures