Shop All Conduit Bodies & Covers
Crouse Hinds
Condulet Box Of 5 Lb 1in Conduit Outlet Bodies and Box
Mfr # LB37 SA
Zoro # G304660990
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Product Length/Depth 6 IN
- Area classification Ordinary/Non-Hazardous Locations
- Shape LB
- Standards type NEC/CEC
Product Information
- Brand Crouse Hinds
- MFR # LB37 SA
- Zoro # G304660990
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Length/Depth | 6 IN |
Product Width | 1.75 IN |
Trade size | 1" |
Product Height | 2.88 IN |
Thread Size | 1 in |
Details
Material | Copper-free aluminum |
Area classification | Ordinary/Non-Hazardous Locations |
Shape | LB |
Standards type | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-250SP-BLACK)
- OMRON Emergency Stop Push Button, 16 mm, 2NC, Red (A165E-S-02)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR750U)
- NVENT CADDY Beam Clamp, C-Clamp, For 3/8 in Threaded Rod, Electro-Galvanized Cast Iron, 500 lb Load Capacity (3000037EG)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- CROUSE HINDS Condulet 1/2In Conduit Outlet Bodies And Box (FS12)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (LL-68)
- CROUSE HINDS CONDULET ALUMINUM 2IN CONDUIT OUTLET BODIES AND Box (X67 SA)
- CROUSE HINDS ALUMINUM LB 2IN CONDUIT OUTLET BODIES AND Box (LB69)
- CROUSE HINDS Condulet Two Gang Iron 3/4In Conduit Outlet Bodies and Box (FS22)
- APPLETON ELECTRIC Conduit Outlet Body, E, 1 In. (GRE100-A)
- Crouse Hinds Conduit Bodies & Covers