Shop All Conduit Fittings
Crouse Hinds
Conduit Seal 1-1/2in
Mfr # EYSR5
Zoro # G904660970
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5-1/4 in
- Hazardous Location Yes
- Trade Size 1-1/2 in
- Hazardous Location Rating Class I, Division 1
- Material Feraloy iron alloy
Product Information
- Brand Crouse Hinds
- MFR # EYSR5
- Zoro # G904660970
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 5-1/4 in |
Trade Size | 1-1/2 in |
Width | 3 in |
Height (In.) | 3.63 in |
Details
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Division 1 |
Material | Feraloy iron alloy |
Standards | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Male, Red, 8-2 (HBL15MR)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 4X; 12, Hinged (WS202008SS)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120/240V AC, 240/480V AC (MT0100M)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Box Of 10 Hub Reducer 1-1/2in To 1/2in Conduit Fitting (RE51 SA)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Straight Male Connector 2In Conduit Fitting (LT200)
- CROUSE HINDS Arktite 2P 2W 20A Amp Plug (APJ2251)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/4" NPT (WH-4)
- Crouse Hinds Conduit Fittings