Shop All Conduit Fittings
Crouse Hinds
Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting
Mfr # LT15090G SA
Zoro # G504660943
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type FMC
- Overall Length 3.81 in
- Insulated No
- Height (In.) 3.81 in
- Hazardous Location Rating Class I, Division 2
Product Information
- Brand Crouse Hinds
- MFR # LT15090G SA
- Zoro # G504660943
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 3.81 in |
Height (In.) | 3.81 in |
Trade Size | 1-1/2 in |
Size | 1.5 in |
Width | 2.44 in |
Details
For Conduit Type | FMC |
Insulated | No |
Hazardous Location Rating | Class I, Division 2 |
Hazardous Location | Yes |
Standards | NEC/CEC |
Material | Aluminum, Ground lug: Aluminum |
Connector Type | 90 Degrees |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Die Cast Liquid Tight Connector, 10PK (LT75I)
- ENM Hour Meter, Back Flange Mounting, 6 Digit (T51D52)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA (SL-8904-40)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS-VTN 1-1/2 Blk 48)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Box Of 10 Hub Reducer 1-1/2in To 1/2in Conduit Fitting (RE51 SA)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- Crouse Hinds Conduit Fittings