Shop All Conduit Bodies & Covers
Crouse Hinds
Aluminum Lr 3/4In Conduit Outlet Bodies And Box, 5PK
Mfr # LR27 SA
Zoro # G504297583
product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Product Height 2.44 in
- Product Length/Depth 5.19 in
- Trade size 3/4"
- Standards type NEC/CEC
Product Information
- Brand Crouse Hinds
- MFR # LR27 SA
- Zoro # G504297583
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Height | 2.44 in |
Product Length/Depth | 5.19 in |
Trade size | 3/4" |
Product Width | 1.63 in |
Thread Size | 0.75 in |
Details
Material | Copper-free aluminum |
Standards type | NEC/CEC |
Shape | LR |
Area classification | Ordinary/Non-Hazardous Locations |
Nema Rating | 12 |
Material Type | Aluminum |
Description
52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 225A, 600V AC, Non-Indicating (FRS-R-225)
- IFM Proximity Sensor, Inductive, 2mm, PNP/NPN (IF5720)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21161EB0)
- CROUSE HINDS CONDULET BOX OF 2 1IN CONDUIT OUTLET BODIES AND BOX (TB38)
- CROUSE HINDS Box Of 2 Lb 1-1/2in Conduit Outlet Bodies and Box (LB57 SA)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (LL-68)
- CROUSE HINDS Condulet Two Gang Iron 3/4In Conduit Outlet Bodies and Box (FS22)
- CROUSE HINDS Condulet 1/2In Conduit Outlet Bodies And Box (FS12)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., FM7 (APP570IGSA)
- Crouse Hinds Conduit Bodies & Covers