Shop All Conduit Fittings
Crouse Hinds
90Deg Pull Elbow 3/4In Conduit Fitting, 10PK
Mfr # 821
Zoro # G904297701
product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 2.31 IN
- Connection Female to Female
- Male/Female Female
- Type Rigid to Rigid (female to female)
Product Information
- Brand Crouse Hinds
- MFR # 821
- Zoro # G904297701
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 2.31 IN |
Height (In.) | 2.31 IN |
Trade Size | 3/4 in |
Width | 2.31 in |
Details
For Conduit Type | Rigid/IMC |
Connection | Female to Female |
Male/Female | Female |
Type | Rigid to Rigid (female to female) |
Material | Malleable Iron |
Connector Type | 90 Degrees |
Hazardous Location | No |
Standards | NEC/CEC |
Description
44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Rana12-1560 Constant Cut-In (A12-1560)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Box Of 10 Hub Reducer 1-1/2in To 1/2in Conduit Fitting (RE51 SA)
- CROUSE HINDS Arktite 2P 2W 20A Amp Plug (APJ2251)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS Straight Male Connector 2In Conduit Fitting (LT200)
- ALLIED TUBE & CONDUIT Coupling, 3 in., GRC (904151)
- Crouse Hinds Conduit Fittings