Shop All Trimmer Accessories
Crossfire
Trimmer Line, 126 ft. L, 0.155" dia.
Mfr # 311155066
Zoro # G6286417
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.155 in
- Length 126 ft
- For Use With All ECHO Trimmer Heads
- Trimmer Line Shape Round
- Product Type String Trimmer Line
Product Information
- Brand Crossfire
- MFR # 311155066
- Zoro # G6286417
- UPC # 743184501085
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 0.155 in |
Length | 126 ft |
Overall Length | 126 ft |
Details
Item | String Trimmer Line |
For Use With | All ECHO Trimmer Heads |
Trimmer Line Shape | Round |
Product Type | String Trimmer Line |
Compatible Product Type | All ECHO Trimmer Heads |
Color | Orange |
Description
String Trimmer Line, Product Type String Trimmer Line, Color Orange, Diameter 0.155 in, Trimmer Line Shape Round, Overall Length 126 ft, Compatible Grainger Part Number SRM, Compatible Product Type All ECHO Trimmer Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Sun Joe SPX3000XT1 XTREAM Clean Electric Pressure Washer (SPX3000-XT1)
- JT EATON 5 lb. Powder Crawling Insect Killer (365)
- BRIGGS & STRATTON Pre-Cleaner (273638S)
- DB ELECTRICAL NEW MF Ignition Switch for Massey Ferguson Tractor - 1874535M3 (240-22153)
- ECHO Trimmer Line, 0.095" dia., 1394 ft. L (330095075)
- EGO Carbon Fiber Brush Cutter Attachment (BCA1220)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .105" by 1181', 5Lb Spool (20-036)
- FIMCO Fimco Metal Storage Rack for Handheld Weed Trimmer/Hedge Clipper (5302894)
- OREGON Clearing Saw Blade Grass & Brush Cutter, EIA, 22-Tooth (41-930)
- STENS Trimmer Head (385288)
- OREGON Blade, 17 In. L, 2-1/2 In. W (96-323)
- Crossfire Trimmers