Shop All Safety Glasses
Crossfire
Safety Glasses, Gray Anti-Fog
Mfr # 844 AF
Zoro # G9986575
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand Crossfire
- MFR # 844 AF
- Zoro # G9986575
- UPC # 892214001221
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Height | 2.5 |
Length | 8.5 |
Size | Universal |
Dimensions | 8.5 L x 2.5 H x 2.5 W |
Description
Safety Glasses, Series Crossfire Concept, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (FRS160-KHI MED REG)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJW9)
- KLEENGUARD A40 Elastic-Cuff, Ankle, Hood and Boot Coveralls, Large, White, PK25, 25PK (44333)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80200)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (224)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-2.5 (474425)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK (2964)
- CROSSFIRE Polarized Safety Glasses, Blue Mirror POL Polycarbonate Lens, Scratch-Resistant (23226)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2761 AF)
- CROSSFIRE Polarized Safety Glasses, HD Brown POL Scratch-Resistant (21126)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9096-I060)
- Crossfire Eye Protection