Shop All Safety Glasses
Crossfire
Safety Glasses, Gray Anti-Fog
Mfr # 821 AF
Zoro # G9986557
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand Crossfire
- MFR # 821 AF
- Zoro # G9986557
- UPC # 892214001214
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 5 |
Height | 1 |
Size | Universal |
Dimensions | 5 L x 1 H x 4.5 W |
Description
Safety Glasses, Series Crossfire Concept, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Gloves, Grn, 8, 6KF82, PR (4500-08-V)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 2X)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- HONEYWELL MILLER Vertical Lifeline, 100 ft., Blue, Gray (300L-Z7/100FTBL)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2141)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2761 AF)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.0 (474720)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (211125)
- CROSSFIRE Polarized Safety Glasses, Silver Mirror POL Polycarbonate Lens, Scratch-Resistant (21427)
- CROSSFIRE Polarized Safety Glasses, Blue Mirror POL Polycarbonate Lens, Scratch-Resistant (23226)
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCF8)
- Crossfire Eye Protection