Shop All Safety Glasses
Crossfire
Safety Glasses, Clear Scratch-Resistant
Mfr # 2761 AF
Zoro # G9986584
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand Crossfire
- MFR # 2761 AF
- Zoro # G9986584
- UPC # 890349002359
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 6 |
Size | Universal |
Height | 2 |
Dimensions | 6 L x 2 H x 3.5 W |
Description
Safety Glasses, Series Crossfire Diamond Back, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Xl 10" Rubber Work Boot (1400XL)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13563)
- KENT SPORTING GOODS 4-Pack of Adult Type II Vests in Stowage Bag (102200-200-004-12)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-4-L-10)
- CROSSFIRE Crossfire M6A Premium Safety Eyewear (20288)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-1.5 (474715)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.0 (474720)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-1.5 (474415)
- CROSSFIRE Safety Glasses, OTG Black Wire Mesh Lens, 12PK (19218)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (23615)
- 3M Virtua Safety Glasses, Anti-Fog, Anti-Scratch, Wraparound, Frameless, Clear Arm, Clear Lens (11329-00000-20)
- Crossfire Safety Glasses