Shop All Safety Glasses
Crossfire
Polarized Safety Glasses, Silver Mirror POL Polycarbonate Lens, Scratch-Resistant
Mfr # 21427
Zoro # G3858558
product price: $29.15
/ea
Sold in multiples of 12 for $349.80
$349.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Silver Mirror POL
- Frame Color Crystal Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens Yes
Product Information
- Brand Crossfire
- MFR # 21427
- Zoro # G3858558
- UPC # 890349002786
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Length | 5.5 |
Height | 1 |
Dimensions | 5.5 L x 1 H x 4.5 W |
Details
Item | Polarized Safety Glasses |
Lens Color | Silver Mirror POL |
Frame Color | Crystal Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | Yes |
Series | ES4 |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1 |
Features | Adjustable Rubber Nosepiece for added comfort; Dual Mold, Rubber Temple Grips for better stability; Polarized lens option; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards |
Weight | 0.0531 |
Anti-Fog | No |
Description
Crossfire ES4 Polarized Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1/8 in. Rhino Number Set (21830)
- KISHIGO XL, Lime Class 3 High Performance Surveyors Zipper Vest (S5014-XL)
- INCOM Aisle Marking Tape, 2"x108ft, Yellow (PST210)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 17" X 11", PK2 (109908)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2761 AF)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-1.5 (474415)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (23615)
- CROSSFIRE Polarized Safety Glasses, Wraparound Red Mirror Polycarbonate Lens, Scratch-Resistant, (2169)
- CROSSFIRE Safety Glasses, Wraparound Gold Mirror Polycarbonate Lens, Scratch-Resistant, (2812)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (OO9253-10)
- Crossfire Eye Protection