Shop All Safety Glasses
Crossfire
Polarized Safety Glasses, HD Brown POL Scratch-Resistant
Mfr # 21126
Zoro # G3857623
product price: $30.49
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color HD Brown POL
- Frame Color Crystal Brown
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens Yes
Product Information
- Brand Crossfire
- MFR # 21126
- Zoro # G3857623
- UPC # 674326280134
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Length | 5.5 |
Height | 2 |
Dimensions | 5.5 L x 2 H x 4 W |
Details
Item | Polarized Safety Glasses |
Lens Color | HD Brown POL |
Frame Color | Crystal Brown |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | Yes |
Series | Infinity |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1 |
Features | Vented Rubber Nosepiece for breathability; Dual Mold, Rubber Temple Grips for better stability; Polarized lens option; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards |
Weight | 0.0656 |
Anti-Fog | No |
Description
Crossfire Infinity Pink Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNUGPAK Snugpak TGSP-92286 Enhanced Patrol Poncho One Size Fits All in Black (TGSP-92286)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0025YB)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZGM-4X)
- TINGLEY RUBBER Flite® Knee Boot, Size 8, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.08)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (263)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-1.5 (474715)
- CROSSFIRE Polarized Safety Glasses, Wraparound Red Mirror Polycarbonate Lens, Scratch-Resistant, (2169)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (440613)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (211125)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (2968)
- CONDOR Safety Glasses, Condor V, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Clear Arm, Clear Lens (1FYX7)
- Crossfire Safety Glasses