Shop All Folding Chairs
Crosley Furniture
Crosley Furniture CO1029-RE Tulip Retro Metal Chair; Dark Red Satin - 33 x 24.5 x 20.5 in.
Mfr # CO1029-RE
Zoro # G704027829
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tulip Chair
Product Information
- Brand Crosley Furniture
- MFR # CO1029-RE
- Zoro # G704027829
- UPC # 710244226530
- Country of Origin China
- Category Folding Chairs
Details
Style | Tulip Chair |
Description
Extend your home with an outdoor living space. The Tulip Retro Metal Chair is perfect for creating a seating area in your garden or your patio. The ergonomic curves and simple aesthetic details are modeled after retro styles. The armrests, legs, and base are all one piece of durable steel, creating structural integrity. Finished with a UV-resistant non-toxic powder coating for lasting beauty. Comes in a variety of eye-catching colors.
Features- Sturdy Steel Construction
- Easy To Assemble
- UV Resistant
- Set of Two Arm Chairs
- Finish: Dark Red Satin
- Material: Metal
- Style: Cottage
- Collection: Tulip
- Dimension: 33" H x 24.5" W x 20.5" D
- Weight: 39.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO54 Bamboo 54 5290 Halcyon Palm Tree Curtain (5290)
- SAFCO Rotating Magazine Stand, 30-Pocket, Black (5577BL)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215017EV)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Perwinkle (1300)
- CROSLEY FURNITURE Tulip Retro Metal Chair, White Satin - 33 x 24.5 x 20.5 in. (CO1029-WH)
- COSCO FOLDING CHAIR VINYL SAND (14-993-ANT4)
- FLASH FURNITURE HERCULES Series Black Wood Chiavari Chair (2-XS-BLACK-GG)
- FLASH FURNITURE Folding Chair - Brown Plastic - 60 Pack (LE-L-3-BROWN-GG)
- LIVING ACCENTS Assorted Folding Chair (HLACE13)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- Crosley Furniture Folding Chairs