Shop All Bluetooth & Smart Speakers
Crosley
Crosley S100A-BK C-Series Bluetooth Enabled Powered Speakers - Black
Mfr # S100A-BK
Zoro # G903761067
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Crosley
- MFR # S100A-BK
- Zoro # G903761067
- UPC # 710244208314
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features
- 2-way-powered speakers
- Bluetooth ready
- Auxiliary input for turntable or other device
- Class d amplifier rated at 15 watts / channel
- 4" woofer - 1" tweeter
- Frequency response 50 hz to 20,000 khx
- Color: Black
- Material: Plastic, Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT Battery 3.6 Volt Lithium Saft Back up Power Battery (COMP-6-5 SAFT)
- STANDARD HORIZON Standard Horizon 6-Unit Multi Charger (SAD-1460)
- STARTECH.COM 3ft Slim 3.5mm to Right Angle Stereo Audio Cable - M/M (MU3MMSRA)
- CYBER ACOUSTICS USB Stereo Headset Durable, AC5008 (AC-5008)
- PYLE Waterproof Speaker, PWPS63WT (PWPS63WT)
- BOYTONE Boytone BT-120BL Ultra-Portable Wireless Bluetooth Speaker - Electric Teal (BT-120BL)
- BOSS AUDIO Boss Audio Portable Bluetooth Speaker System (BO82294)
- SPIDER-MAN Spider-Man 810660 The Amazing Spider-Man Bitty Boomers Bluetooth Speaker (810660)
- SPRACHT Conference Mate Pro Bluetooth and USB Wireless Speaker, Black (MCP4010)
- PYLE Double 8 Inch Portable Speaker, PBMSPG82 (PBMSPG82)
- QFX QFX BT139BLACK Rechargeable Bluetooth Speaker with FM; Black (BT139BLACK)
- Crosley Bluetooth & Smart Speakers