Shop All Radios
Crosley
Crosley AC20 Record Cleaning Kit
Mfr # AC20
Zoro # G504166179
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This handcrafted Crosley Record Cleaning Kit come complete with a felt brush and record cleaning solution beautifully encased in a hand rubbed wood compartment. Cleaning your treasured vinyls Crosley style has never been easier. Features: Record Cleaning Solution Felt Cleaning Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Badge Holder, Blue, PK10 (11090101)
- SUPERSONIC Supersonic Sc-1105 Am/fm Band Radio (SC-1105)
- MG ELECTRONICS TV/CCTV Hinged Arm Monitor Wall Mount Bracket For Monitor 9" - 14" (WB-2)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Edwards 1663 - 6 Pack (ML4-6MP687210427173)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-550B)
- DOLPHIN AUDIO R-100C DSP 10-Watt Portable 3-Band Emergency AM/FM/Weatherband Bluetooth Radio with WaveSync Red (R-100CRED)
- PHILIPS Voice Tracer DVT2110 Digital Recorder 8 GB, Black/Silver (DVT2110)
- VIKING ELECTRONICS Viking Electronics VK-PA-IP SIP Multicast Paging Adapter Amplifier (VK-PA-IP)
- SONNET INDUSTRIES Sonnet Industries R-194T Flip Phone Style AM & FM Radio With Calculator - Blue (R-194T)
- SIMA Ah27F LCD Cover (61000025)
- MIDLAND Emergency Alert Radio, Red/Black, LCD, 7inL (ER310)
- Crosley Radios