Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Wire Rope Thimble, 3/16 in., Steel
Mfr # 1037274
Zoro # G2368427
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 3/16 in
- Standards FF-T-276b
- Finish Galvanized
- Wire Rope Dia. 3/16"
Product Information
- Brand Crosby
- MFR # 1037274
- Zoro # G2368427
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Inside Wall Width | 7/32 in |
Loop Inside Width | 11/16 in |
Overall Width | 1 1/16 in |
Compatible Rope Diameter | 3/16 in |
Wall Height | 1/8 in |
Loop Inside Length | 1 5/16 in |
Overall Length | 1 15/16 in |
Details
Item | Wire Rope Thimble |
Material | Steel |
Standards | FF-T-276b |
Finish | Galvanized |
Lifting Capability | For Lifting |
Wall Thickness | 3/64 in |
Compatible Core Type | Fiber Core, Hollow Core, IWRC, Wire Strand Core |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Compatible Strand Classification | 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36 |
End Type | Open End |
Description
Wire Rope Thimble, Compatible Rope Diameter 3/16 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Steel, Overall Length 1 15/16 in, Overall Width 1 1/16 in, Wall Height 1/8 in, Inside Wall Width 7/32 in, Wall Thickness 3/64 in, Loop Inside Length 1 5/16 in, Loop Inside Width 11/16 in, Compatible Strand Classification 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36, Compatible Core Type Fiber Core, Hollow Core, IWRC, Wire Strand Core, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7/8 ALLY SPAS, HDG, UPC, 8058803 (8058803)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 260 lb. (PGR40120ZN-TPR22(GG))
- KINEDYNE Logistic Cam Buckle Strap, 12ftx2In, 835lb (651201GRA)
- ZORO SELECT Maintenance Kit, 12 In (5ZZ38)
- CROSBY Wire Rope Thimble, 1/4 in., Steel (1037960)
- CROSBY Wire Rope Thimble, 5/8 in., Steel (1037755)
- CROSBY Sleeve, 5/8 in., Steel (1041189)
- CROSBY Terminator Wedge Socket, Steel, 7/8in (1035036)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- CROSBY Ligth Wire Rope Thimble, 3/8 in., Steel (1037336)
- SELKIRK WALL THIMBLE GALV STL 8"" (208463)
- Crosby Chains, Ropes & Cables