Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Wire Rope Thimble, 1/4 in., Steel
Mfr # 1037960
Zoro # G2368381
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Wire Rope Dia. 1/4 in
- Wire Rope Dia. 1/4"
- Finish Plain
- Standards FF-T-276b
Product Information
- Brand Crosby
- MFR # 1037960
- Zoro # G2368381
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/4 in |
Wire Rope Dia. | 1/4" |
Wall Height | 1/4 in |
Loop Inside Width | 7/8 in |
Compatible Rope Diameter | 1/4 in |
Loop Inside Length | 1 5/8 in |
Inside Wall Width | 9/32 in |
Overall Width | 1 1/2 in |
Overall Length | 2 3/16 in |
Details
Item | Wire Rope Thimble |
Material | Stainless Steel |
Finish | Plain |
Standards | FF-T-276b |
Compatible Core Type | Fiber Core, Hollow Core, IWRC, Wire Strand Core |
Lifting Capability | For Lifting |
End Type | Open End |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Wall Thickness | 1/16 in |
Compatible Strand Classification | 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36 |
Description
Wire Rope Thimble, Compatible Rope Diameter 1/4 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Overall Length 2 3/16 in, Overall Width 1 1/2 in, Wall Height 1/4 in, Inside Wall Width 9/32 in, Wall Thickness 1/16 in, Loop Inside Length 1 5/8 in, Loop Inside Width 7/8 in, Compatible Strand Classification 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36, Compatible Core Type Fiber Core, Hollow Core, IWRC, Wire Strand Core, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Cradle Grab Hook, 8800 lb., Gr 100, Steel (1049435)
- ZORO SELECT Gas Cylinder Truck, Capacity 4 Cylinders (39J513)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE 3 in. X 1-1/2 MAROON W/M12X25 STEM (1019008)
- LOOS Marine Eye End, 316 S.S, Size 1/8 (EY1-4X)
- CROSBY Sleeve, 1/2 in., Steel (1041143)
- CROSBY Terminator Wedge Socket, Steel, 3/4in (1035027)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- CROSBY Sleeve, 5/8 in., Steel (1041189)
- CROSBY Heavy Wire Rope Thimble, 3/8 in., Steel (1037675)
- CROSBY Sleeve, 3/8 in., Steel (1041107)
- MIDWEST FASTENER 3/4" Galvanized Steel Wire Rope Thimbles 2PK (54685)
- Crosby Sleeve & Thimble Kits for Wire Rope