Shop All Wire Rope Clips
Crosby
Wire Rope Clip, U-Bolt, 3/4in
Mfr # 1010195
Zoro # G7198441
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 3/4 in
- Min. Number of Clips 4
- Material Steel
- Rope Turn Back 18 in
Product Information
- Brand Crosby
- MFR # 1010195
- Zoro # G7198441
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 3/4 in |
Wire Rope Dia. | 3/4" |
Compatible Rope Diameter - Maximum | 3/4 in |
Rope Turnback Length | 18 in |
Details
Item | Wire Rope U-Bolt Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 4 |
Material | Steel |
Rope Turn Back | 18 in |
Min. Torque | 130 ft-lb |
Finish | Galvanized |
Includes | (2) Nuts, Saddle, U-Bolt |
Standards | ASME B30.26 |
Lifting Capability | For Lifting |
Color | Red, Silver |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Compatible Core Type | Wire Strand Core |
Minimum Number of Clips Required | 4 |
Fabrication | Forged |
Minimum Installation Torque | 130 ft-lb |
Load Efficiency Rating | 80 % |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 3/4 in, Rope Turnback Length 18 in, Material Steel, Minimum Installation Torque 130 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 80 Percent, Color Red, Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 4, Finish Galvanized, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP143648SL-Y)
- ALBION 6" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (18PM06228R)
- MAGLINER Swivl Stem Castr, Polyurthan, 5 in., 500 lb (131020)
- FABENCO Safety Gate, 25"-27.5", Powder Coat, Right Mount (RX70-24PCR)
- CROSBY Wire Rope Clip, U-Bolt, 3/16in (1010033)
- CROSBY Fist Grip, Double Saddle, 7/8in (1010596)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/4in (1010275)
- CROSBY Wire Rope Clip, U-Bolt, 1/2in (1010131)
- CROSBY Wire Rope Clip, U-Bolt, 1in (1010239)
- CROSBY Wire Rope Clip, U-Bolt, 7/8in (1010211)
- CROSBY Wire Rope Clip, U-Bolt, 3/8in (1010097)
- Crosby Chains, Ropes & Cables