Shop All Wire Rope Clips
Crosby
Wire Rope Clip, U-Bolt, 3/16in
Mfr # 1010033
Zoro # G8561761
original price:
$8.55
14% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 3/16 in
- Material Steel
- Min. Number of Clips 2
- Rope Turn Back 3 3/4 in
Product Information
- Brand Crosby
- MFR # 1010033
- Zoro # G8561761
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Rope Turnback Length | 3 3/4 in |
Compatible Rope Diameter - Maximum | 1/4 in |
Details
Item | Wire Rope U-Bolt Clip |
Clip Type | U-Bolt Clip |
Material | Steel |
Min. Number of Clips | 2 |
Rope Turn Back | 3 3/4 in |
Min. Torque | 7.5 ft-lb |
Standards | ASME B30.26 |
Includes | (2) Nuts, Saddle, U-Bolt |
Finish | Galvanized |
Minimum Installation Torque | 7.5 ft-lb |
Fabrication | Forged |
Color | Red, Silver |
Lifting Capability | For Lifting |
Minimum Number of Clips Required | 2 |
Load Efficiency Rating | 80 % |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Compatible Core Type | Wire Strand Core |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1/4 in, Rope Turnback Length 3 3/4 in, Material Steel, Minimum Installation Torque 7.5 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 80 Percent, Color Red, Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 2, Finish Galvanized, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster 52K 5X2 Plastex (R-52K-5P)
- WERNER 10 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7310)
- ZORO SELECT Wheel Chock, Rubber, W 9-1/4 In, H 6 In (19P541)
- BIL-JAX Caster - Polyurethane - #6 - 8" (0026-962)
- CROSBY Wire Rope Clip, U-Bolt, 3/8in (1010097)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/8in (1010257)
- CROSBY Wire Rope Clip, U-Bolt, 1/4in (1010051)
- CROSBY Wire Rope Clip, U-Bolt, 3/4in (1010195)
- CROSBY Wire Rope Clip, U-Bolt, 7/8in (1010211)
- CROSBY Fist Grip, Double Saddle, 3/8in (1010514)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/4In, Forged Steel (4DV42)
- Crosby Chains, Ropes & Cables