Shop All Wire Rope Clips
Crosby
Wire Rope Clip, U-Bolt, 1-1/8in
Mfr # 1010257
Zoro # G7137751
original price:
$68.41
31% off
new price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 1 1/8 in
- Min. Number of Clips 6
- Material Steel
- Rope Turn Back 34 in
Product Information
- Brand Crosby
- MFR # 1010257
- Zoro # G7137751
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1 1/8 in |
Wire Rope Dia. | 1-1/8" |
Compatible Rope Diameter - Maximum | 1 1/8 in |
Rope Turnback Length | 34 in |
Details
Item | Wire Rope U-Bolt Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 6 |
Material | Steel |
Rope Turn Back | 34 in |
Min. Torque | 225 ft-lb |
Finish | Galvanized |
Standards | ASME B30.26 |
Includes | (2) Nuts, Saddle, U-Bolt |
Load Efficiency Rating | 90 % |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Lifting Capability | For Lifting |
Compatible Core Type | Wire Strand Core |
Fabrication | Forged |
Minimum Number of Clips Required | 6 |
Minimum Installation Torque | 225 ft-lb |
Color | Red, Silver |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1 1/8 in, Rope Turnback Length 34 in, Material Steel, Minimum Installation Torque 225 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 90 Percent, Color Red, Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 6, Finish Galvanized, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #25 Sash Chain, Zinc Plated, 100' per Carton (T0892524N)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- DAYTON Brake (MH2MPT203G)
- BIL-JAX Diagonal Cross Brace - Notch End - Preferred Spacing - 7' L (0009-01-07)
- CROSBY Fist Grip, Double Saddle, 7/8in (1010596)
- CROSBY Fist Grip, Double Saddle, 7/16in - 1/2in (1010532)
- CROSBY Wire Rope Clip, U-Bolt, 3/8in (1010097)
- CROSBY Wire Rope Clip, U-Bolt, 5/8in (1010177)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/4in (1010275)
- CROSBY Wire Rope Clip, U-Bolt, 5/16in (1010079)
- CAMPBELL CHAIN & FITTINGS 1000G Wire Rope Clip, 58 In, Forged Carbon Steel, 3 Clips (6991034)
- Crosby Chains, Ropes & Cables