Shop All Shackles
Crosby
Wide Body Shackle, 60,000 lb, Alloy Steel
Mfr # 1021575
Zoro # G4110058
product price: $856.00
/ea
Free Shipping & Returns
$856.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 60,000 lb
- Width Between Eyes 2 3/8 in
- Pin Dia. 1 5/8 in
- Body Size 3 1/8 in
Product Information
Dimensions
Width Between Eyes | 2 3/8 in |
Pin Dia. | 1 5/8 in |
Body Size | 3 1/8 in |
Inside Length | 7 in |
Pin Diameter | 1 5/8 in |
Details
Item | Wide Body Shackle |
Pin Style | Bolt, Cotter, Nut |
Working Load Limit | 60,000 lb |
Body Material | Alloy Steel |
Pin Material | Alloy Steel |
Standards | DNV |
Shackle Type | Wide Body Shackle |
Maximum Operating Temperature | 400 Degrees F |
Body Thickness | 3 1/8 in |
Body Color | Red |
Pin Finish | Galvanized |
Pin Color | Red |
Lifting Capability | For Lifting |
Minimum Operating Temperature | -40 Degrees F |
Pin Type | Removable Bolt and Nut |
Body Finish | Painted |
Description
Wide Body Shackle, Shackle Type Wide Body Shackle, Lifting Capability For Lifting, Working Load Limit 60,000 lb, Width Between Eyes 2 3/8 in, Body Material Alloy Steel, Inside Length 7 in, Body Thickness 3 1/8 in, Body Color Red, Body Finish Painted, Pin Type Removable Bolt and Nut, Pin Diameter 1 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards DNV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Steel, 10 in., 6500 lb. (W-1030-FSB-3/4)
- CHASE Swinging Door, 7 x 2.5 ft, Medium Brown (3084RMBR)
- ZORO SELECT Solid Wheel, Ribbed, 12" Dia., 3 1/4" Hub L (53CM93)
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat, 3 Shelves, 400 lb (BKTC111GY)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018534)
- CROSBY D-Shackle, 70,000 lb, Carbon Steel (1018650)
- CROSBY Anchor Shackle, 2,000 lb, Carbon Steel (1018053)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 6.25 Ton (1021066)
- CROSBY Sling Shackle, Screw Pin, 1-1/2" Pin Dia. (S-253)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 4.5 Ton (1021057)
- PEERLESS CHAIN 7/16 ALLOY SPAS, HDG, UPC, 8059203 (8059203)
- Crosby Lifting Hardware