Shop All Shackles
Crosby
Wide Body Shackle, 36,000 lb, Alloy Steel
Mfr # 1021699
Zoro # G7336342
product price: $268.00
/ea
Free Shipping & Returns
$268.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 36,000 lb
- Width Between Eyes 2 in
- Pin Dia. 1 3/8 in
- Body Size 2 1/2 in
Product Information
Dimensions
Width Between Eyes | 2 in |
Pin Dia. | 1 3/8 in |
Body Size | 2 1/2 in |
Pin Diameter | 1 3/8 in |
Inside Length | 5 3/4 in |
Details
Item | Shackle |
Pin Style | Screw |
Working Load Limit | 36,000 lb |
Pin Material | Alloy Steel |
Standards | ASME B30.26 |
Body Material | Alloy Steel |
Body Color | Red |
Pin Type | Removable Screw Pin |
Shackle Type | Wide Body Shackle |
Maximum Operating Temperature | 392 Degrees F |
Pin Color | Red |
Pin Finish | Painted |
Minimum Operating Temperature | -4 Degrees F |
Body Finish | Painted |
Body Thickness | 2 1/2 in |
Lifting Capability | For Lifting |
Description
Wide Body Shackle, Shackle Type Wide Body Shackle, Lifting Capability For Lifting, Working Load Limit 36,000 lb, Width Between Eyes 2 in, Body Material Alloy Steel, Inside Length 5 3/4 in, Body Thickness 2 1/2 in, Body Color Red, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 1 3/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Replacement Latch Kit (656020)
- R.W. ROGERS CO Poly Wheel, 1/2" Bore, 5"x2", PK2 (W-853-6)
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1406HD)
- KOCH INDUSTRIES Clevis General Purpose 3/4In (4005503/M465)
- CROSBY Anchor Shackle, 2,000 lb, Carbon Steel (1018053)
- CROSBY Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton (1019515)
- CROSBY Anchor Shackle, 7/16" Body Sz, Painted (1017472)
- CROSBY Anchor Shackle, Round Pin, 5/8" Pin Dia. (G-215)
- CROSBY Anchor Shackle, 17,000 lb, Carbon Steel (1018179)
- CROSBY Anchor Shackle, 3/4" Body Sz, Galvanized (1018133)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX91)
- Crosby Lifting Hardware