Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Terminator Wedge Socket, Steel, 3/8in
Mfr # 1035000
Zoro # G6476653
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 3/8 in
- Includes Wire Rope Clip
- Wire Rope Dia. 3/8"
- Standards ASME B30.26, EN 13411-6: 2010, RR-S-550E
Product Information
- Brand Crosby
- MFR # 1035000
- Zoro # G6476653
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Compatible Rope Diameter | 3/8 in |
Details
Item | Wire Rope Clevis Fitting |
Material | Steel |
Includes | Wire Rope Clip |
Standards | ASME B30.26, EN 13411-6: 2010, RR-S-550E |
Finish | Painted |
For Use With | All Wire Rope |
Compatible Core Type | Wire Strand Core |
Lifting Capability | For Lifting |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 3/8 in, Material Steel, Lifting Capability For Lifting, Finish Painted, Standards ASME B30.26, EN 13411-6: 2010, RR-S-550E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Cylindrical Terminal, 1/8 In, 303/304 SS (ST24-4)
- GLOBAL INDUSTRIAL Accessory Ladder Hook, For Industrial Service Cart, Structural Foam, 2PK (800303)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E30B4C1P6)
- ZORO SELECT Caster Brake Kit, Tread Lock, 5 in, Steel (P-WB25 050X200)
- CROSBY Terminator Wedge Socket, Steel, 1-1/4in (1035063)
- CROSBY Wire Rope Thimble, 5/8 in., Steel (1037755)
- CROSBY Ligth Wire Rope Thimble, 3/8 in., Steel (1037336)
- CROSBY Wire Rope Thimble, 1/8 in., Steel (1037256)
- CROSBY Terminator Wedge Socket, Steel, 3/4in (1035027)
- CROSBY Terminator Wedge Socket, Steel, 7/8in (1035036)
- DAYTON Wire Rope Stop Sleeve, 1/8 In, Copper, PK50 (2VKE9)
- Crosby Sleeve & Thimble Kits for Wire Rope