Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Terminator Wedge Socket, Steel, 1/2in
Mfr # 1035009
Zoro # G7087875
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 1/2 in
- Wire Rope Dia. 1/2"
- Finish Painted
- Includes Wire Rope Clip
Product Information
- Brand Crosby
- MFR # 1035009
- Zoro # G7087875
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/2 in |
Wire Rope Dia. | 1/2" |
Compatible Rope Diameter | 1/2 in |
Details
Item | Wire Rope Clevis Fitting |
Material | Steel |
Finish | Painted |
Includes | Wire Rope Clip |
Standards | ASME B30.26, EN 13411-6: 2010, RR-S-550E |
For Use With | All Wire Rope |
Compatible Core Type | Wire Strand Core |
Lifting Capability | For Lifting |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 1/2 in, Material Steel, Lifting Capability For Lifting, Finish Painted, Standards ASME B30.26, EN 13411-6: 2010, RR-S-550E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Extensions, 84in.L x 4inW, Strap, PK2 (35LU30)
- SERVICE CASTER 5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK (RUB-SCC-05S510-TPRS-2-R-2)
- PEERLESS CHAIN 1/4-5/16" RATCHET LOADBINDER, H5123-4052 (H5123-4052)
- PEERLESS Chain, 20 ft., 800 lb., Zinc Plated (5011120)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- CROSBY Wire Rope Thimble, 5/8 in., Steel (1037755)
- CROSBY Sleeve, 3/8 in., Steel (1041107)
- CROSBY Ligth Wire Rope Thimble, 3/8 in., Steel (1037336)
- CROSBY Terminator Wedge Socket, Steel, 5/8in (1035018)
- CROSBY Sleeve, 1/2 in., Steel (1041143)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Cable Thimbles 15PK (71983)
- Crosby Chains, Ropes & Cables