Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Terminator Wedge Socket, Steel, 1-1/4in
Mfr # 1035063
Zoro # G6941392
product price: $1,486.99
/ea
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 1 1/4 in
- Includes Wire Rope Clip
- For Use With All Wire Rope
- Wire Rope Dia. 1-1/4"
Product Information
- Brand Crosby
- MFR # 1035063
- Zoro # G6941392
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1 1/4 in |
Wire Rope Dia. | 1-1/4" |
Compatible Rope Diameter | 1 1/4 in |
Details
Item | Wire Rope Clevis Fitting |
Material | Steel |
Includes | Wire Rope Clip |
For Use With | All Wire Rope |
Finish | Painted |
Standards | ASME B30.26, EN 13411-6: 2010, RR-S-550E |
Lifting Capability | For Lifting |
Compatible Core Type | Wire Strand Core |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 1 1/4 in, Material Steel, Lifting Capability For Lifting, Finish Painted, Standards ASME B30.26, EN 13411-6: 2010, RR-S-550E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 30 x 60", Steel, 4 Shelves, 3600 lb (4M-3060-6PH)
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- WERNER 24 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6024-2)
- CROSBY Wire Rope Thimble, 1/8 in., Steel (1037256)
- CROSBY Terminator Wedge Socket, Steel, 1/2in (1035009)
- CROSBY Terminator Wedge Socket, Steel, 5/8in (1035018)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- CROSBY Terminator Wedge Socket, Steel, 3/4in (1035027)
- CROSBY Sleeve, 5/8 in., Steel (1041189)
- MAZZELLA Crosby S-421T Socket Wedge 1" Wire Terminator (1035045)
- Crosby Sleeve & Thimble Kits for Wire Rope