Shop All Chain & Cable Hooks
Crosby
Swivel Hook, Carbon Steel, 10,000 lb., Red
Mfr # 1048648
Zoro # G6394604
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Grade 100
- Hook Attachment Type Swivel Eye
- Dimension B 9-5/8"
- Working Load Limit 10,000 lb
Product Information
- Brand Crosby
- MFR # 1048648
- Zoro # G6394604
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension B | 9-5/8" |
Dimension a | 1-39/64" |
Eye Inside Width | 2 1/2 in |
Dimension d | 2-1/2" |
Diameter | 1 in |
Hook Reach Length | 9 5/8 in |
Eye Inside Height | 2 1/4 in |
Overall Width | 6 1/4 in |
Overall Length | 12 1/2 in |
Hook Opening Width | 2 1/2 in |
Usable Length | 9 5/8 in |
Compatible Chain Trade Size | 9/32 in |
Eye Inside Diameter | 2 1/2 in |
Compatible Rope Diameter | 5/8 in, 3/4 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 10,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 1 in, Hook Opening Width 2 1/2 in, Overall Length 12 1/2 in, Usable Length 9 5/8 in, Overall Width 6 1/4 in, Eye Inside Diameter 2 1/2 in, Eye Inside Height 2 1/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 1-3/8In (1KB15)
- ERICKSON 2"X30Ft 10,000 lb Long Handle Ratchet Flat Hks w/ Bonus Web Clamp Bulk (58500)
- ROPE RATCHET Hang em High Hand Hoist (HH20)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8D3C1P6)
- CROSBY Eye Hook, Carbon Steel, 30,000 lb., Red (1022293)
- CROSBY SS-4055 Latch Kit, For Use With 20 ton Carbon and 30 ton Alloy Hooks, SS (1090161)
- CROSBY Clevis Hook, 9000 lb., Gr 70, Alloy Steel (1027604)
- CROSBY Eye Hook, Alloy Steel, 14,000 lb., Gold (1022435)
- CROSBY SHUR-LOC S-13326 Swivel Hook With Bearing, 5/8 in Trade, 22600 lb Load, 100 Grade, Swivel Attachment (1004440)
- CROSBY Eye Hook, Carbon Steel, 2000 lb., Red (1022216)
- B/A PRODUCTS CO Slip Hook, G70,4700 lb. (11-516G7SHL)
- Crosby Chain & Cable Hooks