Shop All Chain & Cable Hooks
Crosby
Swivel Hook, Alloy Steel, 44,000 lb., Gold
Mfr # 1048889
Zoro # G6479042
Free Shipping & Returns
$1,785.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Grade 100
- Hook Attachment Type Swivel Eye
- Dimension B 16-23/32"
- Working Load Limit 44,000 lb
Product Information
- Brand Crosby
- MFR # 1048889
- Zoro # G6479042
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension B | 16-23/32" |
Eye Inside Width | 4 3/32 in |
Diameter | 1 1/2 in |
Eye Inside Height | 3 3/4 in |
Hook Reach Length | 16 23/32 in |
Dimension d | 4-7/64" |
Dimension a | 3-13/64" |
Overall Length | 21 3/8 in |
Overall Width | 10 3/8 in |
Compatible Chain Trade Size | 3/4 in |
Compatible Rope Diameter | 1 1/4 in, 1 3/8 in |
Hook Opening Width | 4 1/4 in |
Usable Length | 16 3/4 in |
Eye Inside Diameter | 4 3/32 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 44,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 1/2 in, Hook Opening Width 4 1/4 in, Overall Length 21 3/8 in, Usable Length 16 3/4 in, Overall Width 10 3/8 in, Eye Inside Diameter 4 3/32 in, Eye Inside Height 3 3/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Nylon, Yellow (EEF3-904-6)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500P-10)
- DAYTON Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Push Button Lift Control (38ER33)
- CROSBY Swivel Hook, Carbon Steel, 30,000 lb., Red (1048675)
- CROSBY ® SS-4055 Stainless Latch Kit 15TC & 22TA- 1090143 (1090143)
- CROSBY Eye Hook, 12,000 lb. Load Limit, Red (A-323)
- CROSBY ® A-1339 5/8" Grade 100 Clevis Sling Hook - 1049158 (1049158)
- CROSBY Swivel Hook, Alloy Steel, 10,000 lb., Gold (1048840)
- CROSBY GUNNEBO OBK-13-10 1/2 in 1/2 in Z101147 (7202935)
- DAYTON Slip Hook, Alloy Steel, G80,4000 lb. (1DNH8)
- Crosby Lifting Hardware